Motion
MW500A06P0S2DB66A56G2

WEG ELECTRIC CORP
MW500A06P0S2DB66A56G2

MW500A06P0S2DB66A56G2
Mi Item #16068917
MFR #MW500A06P0S2DB66A56G2
Price$2,152.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
MW500A06P0S2DB66A56G2

MW500A06P0S2DB66A56G2
Mi Item #16068917
MFR #MW500A06P0S2DB66A56G2

Mfr description
MW500A06P0S2DB66A56G2 DRV INTGRL MTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,152.19/each

Specifications

Dimensions

  • Overall Depth
    5.7900 in, 147.09 mm
  • Overall Dim Height Width Depth
    10.0100 x 6.3600 x 5.7900 in
  • Overall Height
    10.0100 in, 254.30 mm
  • Overall Width
    6.36 mm
  • Weight
    9.3 lbs

Details

  • Additional Details
    Built-in SoftPLC Built-in Categ, y-2 RFI Filter Built-in 24Vdc Power supply max 150 mA Built-in RS-485 Modbus RTU/BACnet communication Dynamic Braking Transist, Included
  • Agency Listing
    UL, EN, IEC
  • Ambient Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Automation Option Cards
    CFW500-IOS, CFW500-IOD, CFW500-IOAD, CFW500-IOR-B, CFW500-ENC, CFW500-SFY2
  • Backup Option Cards
    CFW500-MMF
  • Communications Option Cards
    CFW500-CUSB, CFW500-CRS232, CFW500-CRS485-B, CFW500-CCAN, CFW500-CPDP, CFW500-CPDP2, CFW500-CEMB-TCP, CFW500-CEPN-IO, CFW500-CETH-IP, CFW500-CETH2
  • Compatible Accessories
    ['CFW500-HMIR, HMI-01, CFW500-RHMIF, CFW500-CCHMIR01M, MW500-KAIM-A70, MW500-KCFA-CL56']
  • Configurable Digital Inputs Outputs
    4 In, 1 Out
  • Drive Output Voltage
    0-240 VAC
  • Drive Supply Voltage
    200/240 V ac
  • Drive Type
    Variable Frequency Drive (VFD)
  • Enclosure Rating
    IP66, NEMA 4X
  • Enclosure Type
    IP66, NEMA 4X
  • Feedback Option Cards
    CFW500-ENC
  • Feedback Type
    Sensorless Vector
  • Horsepower Rating Heavy Duty
    2 hp
  • Horsepower Rating Normal Duty
    2 hp
  • I/O Option Cards
    CFW500-IOS, CFW500-IOD, CFW500-IOAD, CFW500-IOR-B
  • Input Frequency Rating
    48 to 62 Hz
  • Keypad / Display
    Optional
  • Manufacturer Catalog Number
    MW500A06P0S2DB66A56G2
  • Max Ambient Temperature
    40 °C, 104 °F
  • Min Ambient Temperature
    -10 °C, 14 °F
  • Motor Phase
    3
  • Mounting Type
    Wall, Motor Mounted
  • Number Of Analog Inputs
    1
  • Number Of Analog Outputs
    1
  • Number Of Digital Inputs
    4
  • Number Of Digital Outputs
    1
  • Number Of Digital Outputs Relays
    1
  • Number Of Input Phases
    1
  • Number Of Option Slots
    1
  • Number Of Output Phases
    3
  • Number of Relays
    1
  • Number Of Safety Inputs Sto
    0
  • Operating Temperature Range
    14 to 122 °F, -10 to 50 °C
  • Operation Mode
    Scalar, Vector Control, VVW PM
  • Output Current Normal Duty
    6.0 A
  • Peak Current
    9.0 A
  • Peak Current Heavy Duty
    9.0 A
  • Peak Current Normal Duty
    9.0 A
  • PI / PID Controller
    Integrated
  • PLC Functions
    Built-in SoftPLC
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Optional
  • Safety Option Cards
    CFW500-SFY2
  • Serial Communication Device Net
    Optional
  • Serial Communication Interbus S
    Optional
  • Serial Communication Modbus
    Modbus RTU
  • Serial Communication Onboard
    Modbus RTU, BACnet
  • Serial Communication Options
    Modbus RTU, CANopen, DeviceNet, Profibus-DP, EtherNet/IP, Modbus-TCP, PROFINET IO
  • Serial Communication Profibus Dp
    Optional
  • Series
    MW500
  • Standard Operating Temperature Range
    14 to 122 °F
  • Standards Met
    UL 61800-5-1, UL 840, EN 61800-5-1, EN 50178, EN 60204-1, EN 60146, EN 61800-2, EN 61800-3, EN 55011, CISPR 11, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 60529, UL 50
  • Trade / Brand Name
    MW500
  • Typical Application
    Pumps, Fans, Ventilators, Blowers, Conveyors, Rollout tables, Mixers, Blenders, Commercial dryers, Extruders, General machinery, Agitators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)