Motion
MW500A02P6T4DB66C2A56G2

WEG ELECTRIC CORP
MW500A02P6T4DB66C2A56G2

MW500A02P6T4DB66C2A56G2
Mi Item #16068953
MFR #MW500A02P6T4DB66C2A56G2
Price$1,976.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
MW500A02P6T4DB66C2A56G2

MW500A02P6T4DB66C2A56G2
Mi Item #16068953
MFR #MW500A02P6T4DB66C2A56G2

Mfr description
MW500A02P6T4DB66C2A56G2 DRV INTGRL MTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,976.70/each

Specifications

Dimensions

  • Input Current
    2.6 A
  • Overall Depth
    5.9800 in, 152 mm
  • Overall Height
    5.5100 in, 140 mm
  • Overall Width
    2.8300 in, 72 mm
  • Weight
    5.51 lbs, 2.5 kg

Details

  • Additional Details
    Built-In EMC filter Conf, mal Coated Boards Onboard PLC Functionality Dynamic Braking Transist
  • Agency Listing
    IEC
  • Ambient Temperature Range
    0 to 40 °C, 32 to 104 °F
  • Compatible Accessories
    ['CFW500-SFY2']
  • Configurable Digital Inputs Outputs
    4 In, 2 Out
  • Drive Output Voltage
    0-480 VAC
  • Drive Supply Voltage
    380/480 V ac
  • Drive Type
    Decentralized Drive
  • Enclosure Rating
    IP66
  • Enclosure Type
    IP66
  • Feedback Type
    Encoder
  • Input Frequency Rating
    50 to 60 Hz
  • Keypad / Display
    Numeric LCD
  • Manufacturer Catalog Number
    MW500A02P6T4DB66C2A56G2
  • Max Ambient Temperature
    40 °C, 104 °F
  • Min Ambient Temperature
    0 °C, 32 °F
  • Motor Phase
    3
  • Mounting Type
    Wall Mount, Motor Mount
  • Number Of Analog Inputs
    1
  • Number Of Analog Outputs
    1
  • Number Of Digital Inputs
    4
  • Number Of Digital Outputs
    2
  • Number Of Digital Outputs Relays
    1
  • Number Of Input Phases
    3
  • Number Of Option Slots
    1
  • Number Of Output Phases
    3
  • Number of Relays
    1
  • Number Of Safety Inputs Sto
    0
  • Operating Temperature Range
    32 to 104 °F, 0 to 40 °C
  • Operation Mode
    V/f, VVW, Sensorless, Encoder and VVW PM
  • Output Current Heavy Duty
    2.6 A
  • Peak Current
    3.9 A
  • Peak Current Heavy Duty
    3.9 A
  • Peak Current Normal Duty
    2.86 A
  • PI / PID Controller
    Integrated
  • PLC Functions
    SoftPLC
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Input Capability
    No
  • Pulse Train Output Capability
    No
  • Remote Keypad
    Optional
  • Safety Option Cards
    CFW500-SFY2
  • Serial Communication Device Net
    No
  • Serial Communication Interbus S
    No
  • Serial Communication Modbus
    No
  • Serial Communication Profibus Dp
    No
  • Series
    MW500 G2
  • Standard Operating Temperature Range
    32 to 104 °F
  • Standards Met
    IEC 60721-3-3, 2002
  • Trade / Brand Name
    MW500 G2
  • Typical Application
    Three-phase induction motors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)