Motion
MW500A02P1S2DB66C2A56G2

WEG ELECTRIC CORP
MW500A02P1S2DB66C2A56G2

MW500A02P1S2DB66C2A56G2
Mi Item #16068961
MFR #MW500A02P1S2DB66C2A56G2
Price$1,823.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
MW500A02P1S2DB66C2A56G2

MW500A02P1S2DB66C2A56G2
Mi Item #16068961
MFR #MW500A02P1S2DB66C2A56G2

Mfr description
MW500A02P1S2DB66C2A56G2 DRV INTGRL MTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,823.15/each

Specifications

Details

  • Ambient Temperature Range
    50 °C, 32 to 122 °F
  • Compatible Accessories
    ['CFW500-SFY2']
  • Configurable Digital Inputs Outputs
    4 In, 2 Out
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    IP66
  • Enclosure Type
    IP66
  • Feedback Type
    Encoder
  • Keypad / Display
    Numeric LCD
  • Manufacturer Catalog Number
    MW500A02P1S2DB66C2A56G2
  • Motor Phase
    3
  • Mounting Type
    Wall Mounted
  • Number Of Analog Inputs
    1
  • Number Of Analog Outputs
    1
  • Number Of Digital Inputs
    4
  • Number Of Digital Outputs
    2
  • Number Of Digital Outputs Relays
    1
  • Number Of Input Phases
    1
  • Number Of Output Phases
    3
  • Number of Relays
    1
  • Operating Temperature Range
    32 to 112 °F, 0 to 50 °C
  • Operation Mode
    V/f, VVW, Sensorless, Encoder and VVW PM
  • Output Current Heavy Duty
    2.1 A
  • PI / PID Controller
    Yes
  • PLC Functions
    SoftPLC
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Optional
  • Safety Option Cards
    CFW500-SFY2
  • Series
    MW500 G2
  • Standards Met
    IEC 60721-3-3, 2002
  • Trade / Brand Name
    MW500 G2
  • Typical Application
    Three-phase induction motors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)