Motion
MW500A01P3T4DB66DSA70G2

WEG ELECTRIC CORP
MW500A01P3T4DB66DSA70G2

MW500A01P3T4DB66DSA70G2
MI ITEM #16068980
MFR #MW500A01P3T4DB66DSA70G2
Price$2,305.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
MW500A01P3T4DB66DSA70G2

MW500A01P3T4DB66DSA70G2
MI ITEM #16068980
MFR #MW500A01P3T4DB66DSA70G2

Mfr description
MW500A01P3T4DB66DSA70G2 DRV INTGRL MTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,305.73/each

Specifications

Details

  • Additional Details
    Conf, mal Coating 3C2 IEC 60721-3-32002 SoftPLC Yes inc, p, ated
  • Ambient Temperature Range
    0 to 40 °C, 32 to 104 °F
  • Compatible Accessories
    ['CFW500-SFY2']
  • Configurable Digital Inputs Outputs
    4 In, 2 Out
  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    IP66
  • Enclosure Type
    IP66
  • Feedback Type
    Encoder
  • Keypad / Display
    Numeric LCD
  • Manufacturer Catalog Number
    MW500A01P3T4DB66DSA70G2
  • Max Ambient Temperature
    40 °C, 104 °F
  • Min Ambient Temperature
    0 °C, 32 °F
  • Motor Phase
    3
  • Mounting Type
    Wall, Motor Mounted
  • Number Of Analog Inputs
    1
  • Number Of Analog Outputs
    1
  • Number Of Digital Inputs
    4
  • Number Of Digital Outputs
    2
  • Number Of Digital Outputs Relays
    1
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Number of Relays
    1
  • Operating Temperature Range
    32 to 104 °F, 0 to 40 °C
  • Operation Mode
    V/f, VVW, Sensorless, Encoder and VVW PM
  • Output Current Heavy Duty
    1.3 A
  • PI / PID Controller
    Yes
  • PLC Functions
    SoftPLC
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    CFW500-SFY2
  • Series
    MW500 G2
  • Standard Operating Temperature Range
    32 to 104 °F
  • Standards Met
    IEC 60721-3-3, 2002
  • Trade / Brand Name
    MW500 G2
  • Typical Application
    Decentralized Solutions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)