Motion
MW500A01P3T4DB66C2DSA56G2

WEG ELECTRIC CORP
MW500A01P3T4DB66C2DSA56G2

MW500A01P3T4DB66C2DSA56G2
Mi Item #16068983
MFR #MW500A01P3T4DB66C2DSA56G2
Price$2,121.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
MW500A01P3T4DB66C2DSA56G2

MW500A01P3T4DB66C2DSA56G2
Mi Item #16068983
MFR #MW500A01P3T4DB66C2DSA56G2

Mfr description
MW500A01P3T4DB66C2DSA56G2 DRV INTGRL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,121.20/each

Specifications

Details

  • Additional Details
    Built-In EMC filter Onboard PLC Functionality Aluminum frame Standard RS485 netw, k
  • Ambient Temperature Range
    0 to 40 °C, 32 to 104 °F
  • Automation Option Cards
    CANopen, DeviceNet, Modbus RTU, Profibus DP, Ethernet Dual-Port
  • Communications Option Cards
    CANopen, DeviceNet, Modbus RTU, Profibus DP, Ethernet Dual-Port
  • Compatible Accessories
    ['CFW500-SFY2']
  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    IP66
  • Enclosure Type
    IP66
  • Keypad / Display
    Operation indicator LED
  • Manufacturer Catalog Number
    MW500A01P3T4DB66C2DSA56G2
  • Max Ambient Temperature
    40 °C, 104 °F
  • Min Ambient Temperature
    0 °C, 32 °F
  • Motor Phase
    3
  • Mounting Type
    Wall Mounted
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Operating Temperature Range
    32 to 104 °F, 0 to 40 °C
  • Operation Mode
    VVW vector or V/F scalar control
  • Output Current Heavy Duty
    1.3 A
  • PI / PID Controller
    Integrated
  • PLC Functions
    SoftPLC
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Optional
  • Safety Option Cards
    CFW500-SFY2
  • Serial Communication Device Net
    Optional
  • Serial Communication Modbus
    Modbus RTU
  • Serial Communication Options
    Modbus RTU, DeviceNet, CANopen, PROFIBUS DP, Ethernet Dual-Port
  • Serial Communication Profibus Dp
    Optional
  • Series
    MW500 G2
  • Standard Operating Temperature Range
    32 to 104 °F
  • Trade / Brand Name
    MW500 G2
  • Typical Application
    Three-phase induction motors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)