Motion
ADV200-HC-2055-KBX-4

WEG ELECTRIC CORP
ADV200-HC-2055-KBX-4

ADV200-HC-2055-KBX-4
Mi Item #16070065
MFR #ADV200-HC-2055-KBX-4
Price$11,306.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
ADV200-HC-2055-KBX-4

ADV200-HC-2055-KBX-4
Mi Item #16070065
MFR #ADV200-HC-2055-KBX-4

Mfr description
ADV200-HC-2055-KBX-4 INVERTER INTGRL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,306.95/each

Specifications

Details

  • Additional Details
    IE2 Efficiency
  • Ambient Temperature Range
    0 to 40 °C, 32 to 104 °F
  • Drive Supply Voltage
    400 V ac
  • Input Frequency Rating
    50 Hz
  • Manufacturer Catalog Number
    ADV200-HC-2055-KBX-4
  • Max Ambient Temperature
    40 °C, 104 °F
  • Min Ambient Temperature
    0 °C, 32 °F
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Operating Temperature Range
    104 °F, 40 °C
  • Output Current Heavy Duty
    13 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    0
  • Series
    ADV200-HC
  • Standard Operating Temperature Range
    104 °F
  • Standards Met
    IEC 61800-9-2
  • Trade / Brand Name
    ADV200-HC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)