Motion
ADL300B-5370-KXL-F-2T-C

WEG ELECTRIC CORP
ADL300B-5370-KXL-F-2T-C

ADL300B-5370-KXL-F-2T-C
Mi Item #16070179
MFR #ADL300B-5370-KXL-F-2T-C
Price$52,042.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
ADL300B-5370-KXL-F-2T-C

ADL300B-5370-KXL-F-2T-C
Mi Item #16070179
MFR #ADL300B-5370-KXL-F-2T-C

Mfr description
ADL300B-5370-KXL-F-2T-C INVERTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52,042.78/each

Specifications

Dimensions

  • Input Current
    136 A
  • Overall Depth
    331.39 mm
  • Overall Width
    13.2000 in, 335.30 mm

Details

  • Additional Details
    Vect, inverter f, lifts with synchronous/asynchronous mot, s Integrated EMI filter Contact, less operations certified SIL3 Monit, ing function of the machine brake Integrated LED keypad SD card f, st, ing/copying parameters
  • Agency Listing
    UL, CE, RoHS
  • Ambient Temperature Range
    -10 to 45 °C, 14 to 113 °F
  • Automation Option Cards
    CANopen, Encoder Feedback, Extended I/O
  • Backup Option Cards
    SD card
  • Chk Input Line Choke Or Dc Link Chk
    Integrated DC Choke
  • Communications Option Cards
    CANopen
  • Compatible Accessories
    ['External braking resistors', 'EMC Filter', 'AC input chokes', 'DC input chokes', 'AC output chokes', 'Programming keypad', 'SD card adapter']
  • Configurable Digital Inputs Outputs
    8 In, 4 Out
  • Drive Output Voltage
    0-230 VAC
  • Drive Supply Voltage
    200/230 V ac
  • Enclosure Rating
    IP20
  • Enclosure Type
    IP20
  • Encoder Connection
    Pluggable Terminal Block
  • Feedback Option Cards
    Incremental Encoder, Absolute Encoder (EnDat), Absolute Encoder (SSI), Absolute Encoder (Hiperface), SinCos Encoder
  • Feedback Type
    Incremental Encoder
  • Horsepower Rating Heavy Duty
    50 hp
  • Horsepower Rating Normal Duty
    50 hp
  • I/O Option Cards
    8 Digital Inputs, 4 Relay Outputs, 2 Analog Inputs, 2 Analog Outputs
  • Input Frequency Rating
    50 to 60 Hz
  • Keypad / Display
    Integrated LED
  • Manufacturer Catalog Number
    ADL300B-5370-KXL-F-2T-C
  • Max Ambient Temperature
    45 °C, 113 °F
  • Min Ambient Temperature
    -10 °C, 14 °F
  • Motor Phase
    3
  • Mounting Type
    Wall Mounted
  • Number Of Digital Inputs
    9
  • Number Of Digital Outputs
    4
  • Number Of Digital Outputs Relays
    4
  • Number Of Input Phases
    3
  • Number Of Option Slots
    2
  • Number Of Output Phases
    3
  • Number of Relays
    4
  • Number Of Safety Inputs Sto
    2
  • Operating Temperature Range
    14 to 113 °F, -10 to 45 °C
  • Operation Mode
    Field Oriented Control
  • Output Current Heavy Duty
    150 A
  • Output Current Normal Duty
    150 A
  • Peak Current
    270 A
  • Peak Current Heavy Duty
    270 A
  • Peak Current Normal Duty
    270 A
  • PI / PID Controller
    Integrated
  • PLC Functions
    Integrated Logic
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Optional
  • Safety Option Cards
    Safe Torque Off (STO)
  • Serial Communication Device Net
    No
  • Serial Communication Interbus S
    No
  • Serial Communication Modbus
    Modbus RTU
  • Serial Communication Onboard
    Modbus RTU, CANopen, RS-232
  • Serial Communication Options
    CANopen
  • Serial Communication Profibus Dp
    No
  • Series
    ADL300
  • Standard Operating Temperature Range
    14 to 113 °F
  • Standards Met
    EN 50178, EN 61800-5-1, UL508C, UL840, EN 12015, EN 81-20, EN 81-50, SIL3, EN 61800-5-2
  • Trade / Brand Name
    ADL300
  • Typical Application
    Elevators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)