Motion
570

3M
570

Packaging Tape - No, Brown Color, 43 in/lb Tensile Strength, 1-7/8 in Width, 54.68 yd Length
Mi Item #16070751
MFR #570
Price$9.33/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
570

Packaging Tape - No, Brown Color, 43 in/lb Tensile Strength, 1-7/8 in Width, 54.68 yd Length
Mi Item #16070751
MFR #570

Mfr description
7100333266 PERFORMANCE PAPER BOX SEALING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.33/rl

Specifications

Dimensions

  • Length
    54.68 yd
  • Roll Length
    54.68 yd
  • Roll Width
    1-7/8 in
  • Tensile Strength
    43 in/lb
  • Thickness
    4.7 mil
  • Width
    1-7/8 in

Details

  • Additional Details
    Adhesive Type, Pressure-sensitive Rubber Resin, Backing Material, Kraft Paper, Core Size, 76.2 mm, Shelf Life, 12 Month, Total Tape Thickness without Liner, 0.119 mm
  • Adhesive Material
    Pressure-sensitive Rubber Resin
  • Applications
    Automated Carton Sealing, Box Closure, Packaging, Packaging, Shipping, Mailing, Moving, Storage
  • Backing Material
    Kraft Paper
  • Color
    Brown
  • Dispenser Type
    Carton Sealer
  • Double Sided
    No
  • Material Type
    Kraft Paper
  • Reinforcement Type
    Unreinforced
  • Series
    570
  • Shape
    Roll
  • Tape Type
    Packaging Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)