Motion
4410G+

3M
4410G+

Flashing Tape - 2.0000 in, 50.80 mm Width, 25 mil, 0.60 mm Thickness, 36 yd, 32.918 m lENGTH, Thermoplastic Polyolefin Backing Material, Multi-purpose Acrylic Adhesive Adhsevie Material, Gray
Mi Item #16071007
MFR #4410G+
Price$170.48/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4410G+

Flashing Tape - 2.0000 in, 50.80 mm Width, 25 mil, 0.60 mm Thickness, 36 yd, 32.918 m lENGTH, Thermoplastic Polyolefin Backing Material, Multi-purpose Acrylic Adhesive Adhsevie Material, Gray
Mi Item #16071007
MFR #4410G+

Mfr description
7100363010 EXTREME SEALING TAPE 4410G+
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.48/rl

Specifications

Dimensions

  • Length
    32.918 m, 36 yd
  • Thickness
    25 mil, 0.60 mm
  • Width
    2.0000 in, 50.80 mm

Details

  • Adhesive Material
    Multi-purpose Acrylic Adhesive
  • Backing Material
    Thermoplastic Polyolefin
  • Color
    Gray
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)