Motion
7100366226

3M
7100366226

3M VHB Tape LVO-060BF, Black, 1/2 in x 36 yd, 45
Mi Item #16071036
MFR #7100366226
Price$64.15/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100366226

3M VHB Tape LVO-060BF, Black, 1/2 in x 36 yd, 45
Mi Item #16071036
MFR #7100366226

Mfr description
7100366226 TAPE LVO-060BF, BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.15/rl

Specifications

Dimensions

  • Length
    36 yd
  • Overall Thickness
    0.0450 in, 1.10 mm
  • Shelf Life
    24 months
  • Tensile Strength
    140 psi, 970 kPa
  • Width
    0.5000 in

Details

  • Adhesive Material
    Synthetic Rubber
  • Application
    Bonding Composite Materials, Bonding Glass to a Metal Clothes Washer Door, Bonding Panels to Metal Frames, Bonding a logo to a Refrigerator, Bonding a logo to an Oven, Commercial Vehicle Roof Vent Attachment, Decorative Appliance Trim Attachment, Exterior Mirror and Fixture Attachment, Interior Mirror and Fixture Attachment, Interior Rail Car Construction, LCD Display Frame Attachment, Mounting and Trim Attachment, Panel and Trim Bonding, Panel to Frame/Stiffner to Panel Assembly, Panels to Frame, Rail Car Light Cover Attachment, TV Stand Decorative Trim Attachment, Trim and Molding Attachment, Washing Machine Touch Panel Bonding
  • Backing Material
    Acrylic Foam
  • Color
    Black
  • Manufacturer Catalog Number
    LVO-060BF
  • Manufacturer Stock Number
    7100366226
  • Material
    Acrylic Foam
  • Max Operating Temperature
    121 °C, 250 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    18
  • Product Type
    Double Sided Foam Tape
  • Series
    VHB
  • Shape
    Roll
  • Standards Met
    21 CFR 175.105, FDA, VDA 270, VDA 278
  • Type
    Acrylic Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)