Motion
7100363401

3M
7100363401

3M VHB Tape Max-230GF, Gray, 1/2 in x 36 yd, 90
Mi Item #16071108
MFR #7100363401
Price$140.98/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100363401

3M VHB Tape Max-230GF, Gray, 1/2 in x 36 yd, 90
Mi Item #16071108
MFR #7100363401

Mfr description
7100363401 TAPE MAX-230GF, GRAY, 1/2 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.98/rl

Specifications

Dimensions

  • Length
    36 yd
  • Overall Thickness
    0.0906 in, 2.29 mm
  • Shelf Life
    24 months
  • Width
    0.5000 in

Details

  • Adhesion Strength
    3.24 MPa
  • Adhesive Material
    Acrylic
  • Application
    Bonding Panels to Metal Frames
  • Backing Material
    Acrylic Foam
  • Color
    Gray
  • Manufacturer Catalog Number
    Max-230GF
  • Manufacturer Stock Number
    7100363401
  • Material
    Acrylic Foam
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Product Type
    Double Sided Foam Tape
  • Series
    VHB Tape Max Series
  • Shape
    Roll
  • Type
    Acrylic Foam
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)