Motion
7100363617

3M
7100363617

3M VHB Tape Max-110GF, Gray, 3/4 in x 36 yd, 45
Mi Item #16071109
MFR #7100363617
Price$149.06/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100363617

3M VHB Tape Max-110GF, Gray, 3/4 in x 36 yd, 45
Mi Item #16071109
MFR #7100363617

Mfr description
7100363617 TAPE MAX-110GF, GRAY, 3/4 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.06/rl

Specifications

Dimensions

  • Length
    36 yd
  • Overall Thickness
    0.0433 in, 1.10 mm
  • Shelf Life
    24 months
  • Width
    0.7500 in

Details

  • Adhesion Strength
    3.24 MPa
  • Adhesive Material
    Acrylic
  • Application
    Bonding Window Shade Side Channels, Aluminum Floor Bonding, Architectural Panel, Bonding Composite Materials, Bonding Door Kick and Seal Plate, Bonding Panels to Metal Frames, Bonding Luggage Compartment Doors, Alternatives to Rivetting or Welding, Commercial Vehicle Roof Vent Attachment, Commercial Vehicle Trim Attachment, Decorative Appliance Trim Attachment, Bus Body Side Panel Bonding, Bonding a Glass Panel to a Tablet or PC, Cladding Decorative Metal, Bonding a lens to control panel window, Channel Stiffener Bonding on Truck Bodies, Bonding a lens to a metal sign frame, Impact Resistance, Decorative Trim Attachment on Truck Cab Exteriors, Exterior Mirror and Fixture Attachment, Exterior Metal Skin Bonding, Exterior Side Panel Bonding, Extruded Plastic Channel Bonding, Metal Bonding, Interior Rail Car Construction, Mounting and Trim Attachment, LCD Display Frame Attachment, Interior Mirror and Fixture Attachment, Laptop Bezel Trim Attachment, Large Surface Lamination Assembly, Kickplates, Roof bow Bonding on Truck Bodies, Side Panel Bonding on Commercial Trailers, Panel and Trim Bonding, Small Joint Assembly, Steel Fan Bracket Bonding, Stiffener Attachment, Nameplate Attachment on Commercial Vehicles, Overlap Seam Bonding on Commercial Vehicles, Panel to Frame/Stiffner to Panel Assembly, Rail Car Light Cover Attachment, Panels to Frame, Rail Car Bonding Metal Stiffeners, Roof Panel Bonding on Truck Cabs, Semi-Structural Bonding, Vibration resistant, Trim and Molding Attachment, Trim Fairing Bonding on Truck Cab Exteriors, Truck Body Nameplate Bonding, Wall and Door Panel Attachment, Vehicle Signage Frame Attachment, Washing Machine Touch Panel Bonding
  • Backing Material
    Acrylic Foam
  • Color
    Gray
  • Manufacturer Catalog Number
    Max-110GF
  • Manufacturer Stock Number
    7100363617
  • Material
    Acrylic Foam
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Product Type
    Double Sided Foam Tape
  • Series
    VHB Tape Max Series
  • Shape
    Roll
  • Type
    Double Sided Acrylic Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)