Motion
7100280937 SECURE CLICK MERCURY VAPOR & MULTI-GAS/VAPOR CARTRIDGE/FILTER D8

3M
7100280937 SECURE CLICK MERCURY VAPOR & MULTI-GAS/VAPOR CARTRIDGE/FILTER D8

Half & Full Facepiece Cartridge & Filter - 60, Mercury vapor, Multi-gas & Vapor, Particulate, P100, Secure Click Connection
Mi Item #16071289
MFR #7100280937 SECURE CLICK MERCURY VAPOR & MULTI-GAS/VAPOR CARTRIDGE/FILTER D8
Price$110.42/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100280937 SECURE CLICK MERCURY VAPOR & MULTI-GAS/VAPOR CARTRIDGE/FILTER D8

Half & Full Facepiece Cartridge & Filter - 60, Mercury vapor, Multi-gas & Vapor, Particulate, P100, Secure Click Connection
Mi Item #16071289
MFR #7100280937 SECURE CLICK MERCURY VAPOR & MULTI-GAS/VAPOR CARTRIDGE/FILTER D8

Mfr description
7100280937 SECURE CLICK MERCURY VAPOR &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.42/pk

Specifications

Dimensions

  • Package Size
    60

Details

  • Additional Details
    Filter Class: P100 | Connection Type: Secure ClickTM | Product Series: D8000
  • Aerosol Type
    Oil and Non-Oil
  • Application
    Multi Gas
  • Branding
    3M
  • Cartridge Type
    Multi Gas Cartridge
  • Connection Type
    Secure Click
  • Enhanced Comfort
    Yes
  • Enhanced Durability
    Yes
  • Filter Material
    Activated Carbon
  • For Use With
    3MTM Secure ClickTM Reusable Respirators FF-800 Series, 3MTM Secure ClickTM Reusable Respirators HF-800 Series
  • Hazard Type
    Ammonia, Certain Organic Vapors, Chlorine Dioxide, Chlorine, Formaldehyde, Hydrogen Chloride, Hydrogen Fluoride, Hydrogen Sulfide, Mercury vapor, Methylamine, Sulfur Dioxide
  • Manufacturer Stock Number
    7100280937
  • NIOSH Approval
    NIOSH
  • Niosh Classification
    P100
  • Product Line
    Secure Click
  • Product Types
    Filter and Cartridge Combo
  • Protection Type
    Mercury vapor, Multi-gas & Vapor, Particulate
  • Series
    D8000
  • Series Compatibility
    FF-800, HF-800
  • Specifications Met
    NIOSH Approved
  • Type
    Combination Cartridge Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)