Motion
7100247620

3M
7100247620

Adhesive-backed Floor Marking & Safety Tape - Yes, Asphalt | Concrete, White, 360 ft
Mi Item #16071347
MFR #7100247620
Price$2,535.72/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100247620

Adhesive-backed Floor Marking & Safety Tape - Yes, Asphalt | Concrete, White, 360 ft
Mi Item #16071347
MFR #7100247620

Mfr description
7100247620 STAMARK ALL WEATHER REMOVABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,535.72/rl

Specifications

Dimensions

  • Roll Length
    360 ft
  • Width
    6.0000 in, 152.40 mm

Details

  • Adhesive Backing
    Yes
  • Color
    White
  • Color Features
    White
  • Language
    English
  • Max Temperature Resistance
    50 °F | 10 °C
  • Pattern
    Structured
  • Pattern Or Message
    Structured
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Retroreflective
  • Special Color Properties
    White
  • Surface Type
    Concrete
  • Temperature Range
    10 °C, 50 °F
  • Traffic Type
    Roadways | Work Zones
  • Type
    Removable Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)