Specifications
Dimensions
- Length16.5 m, 18 yd
- Thickness80 mil, 2 mm
- Width2.0000 in, 50.80 mm
Details
- Adhesive MaterialMulti-purpose Acrylic Adhesive
- Backing MaterialThermoplastic Polyolefin
- ColorGray
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)