1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
4412G+
Flashing Tape - 3.0000 in, 76.20 mm Width, 80 mil, 2 mm Thickness, 18 yd, 16.5 m lENGTH, Thermoplastic Polyolefin Backing Material, Multi-purpose Acrylic Adhesive Adhsevie Material, Gray
MI ITEM #
16071395
MFR #
4412G+
Price
$184.04
/rl
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Sealing Tape
3M 4412G+
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
4412G+
Flashing Tape - 3.0000 in, 76.20 mm Width, 80 mil, 2 mm Thickness, 18 yd, 16.5 m lENGTH, Thermoplastic Polyolefin Backing Material, Multi-purpose Acrylic Adhesive Adhsevie Material, Gray
MI ITEM #
16071395
MFR #
4412G+
Mfr description
7100360887 EXTREME SEALING TAPE 4412G+
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$184
.04
/rl
Add to Cart
Specifications
Dimensions
Length
16.5 m, 18 yd
Thickness
80 mil, 2 mm
Width
3.0000 in, 76.20 mm
Details
Adhesive Material
Multi-purpose Acrylic Adhesive
Backing Material
Thermoplastic Polyolefin
Color
Gray
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items