Motion
7100364638

3M
7100364638

3M VHB Tape Max-060GF, Gray, 1 in x 36 yd, 25 mi
Mi Item #16071399
MFR #7100364638
Price$176.46/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100364638

3M VHB Tape Max-060GF, Gray, 1 in x 36 yd, 25 mi
Mi Item #16071399
MFR #7100364638

Mfr description
7100364638 TAPE MAX-060GF, GRAY, 1 IN X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.46/rl

Specifications

Dimensions

  • Length
    36 yd
  • Overall Thickness
    0.0236 in, 0.59 mm
  • Shelf Life
    24 months
  • Width
    1.0000 in

Details

  • Adhesion Strength
    3.24 MPa
  • Adhesive Material
    Acrylic
  • Application
    Alternatives to Rivetting or Welding
  • Backing Material
    Acrylic Foam
  • Color
    Gray
  • Manufacturer Catalog Number
    Max-060GF
  • Manufacturer Stock Number
    7100364638
  • Material
    Acrylic Foam
  • Mounting Type
    Double Sided
  • Number Of Pieces
    9
  • Product Type
    Double Sided Foam Tape
  • Series
    VHB Tape Max Series
  • Shape
    Roll
  • Type
    Acrylic Foam
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)