Motion
7100369874 EXTREME SEALING TAPE 4412W+ WHITE, 4 IN X 18 YD, 2 RL/CA

3M
7100369874 EXTREME SEALING TAPE 4412W+ WHITE, 4 IN X 18 YD, 2 RL/CA

7100369874 EXTREME SEALING TAPE 4412W+ WHITE, 4 IN X 18 YD, 2 RL/CA
MI ITEM #16071448
MFR #7100369874 EXTREME SEALING TAPE 4412W+ WHITE, 4 IN X 18 YD, 2 RL/CA
Price$122.68/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100369874 EXTREME SEALING TAPE 4412W+ WHITE, 4 IN X 18 YD, 2 RL/CA

7100369874 EXTREME SEALING TAPE 4412W+ WHITE, 4 IN X 18 YD, 2 RL/CA
MI ITEM #16071448
MFR #7100369874 EXTREME SEALING TAPE 4412W+ WHITE, 4 IN X 18 YD, 2 RL/CA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$122.68/rl

Specifications

Dimensions

  • Length
    16.5 m, 18 yd
  • Thickness
    80 mil, 2 mm
  • Width
    4.0000 in, 101.60 mm

Details

  • Adhesive Material
    Multi-purpose Acrylic Adhesive
  • Backing Material
    Thermoplastic Polyolefin

Overview

Mfr description
7100369874 EXTREME SEALING TAPE 4412W+

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought