Motion
1030

3M
1030

Duct Tape - 1.8800 in Wide, 50 m Long, 0.1890 in, 4.80 mm Thick, Gray Color
MI ITEM #16071603
MFR #1030
Price$6.14/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1030

Duct Tape - 1.8800 in Wide, 50 m Long, 0.1890 in, 4.80 mm Thick, Gray Color
MI ITEM #16071603
MFR #1030

Mfr description
7100329702 BASIC DUCT TAPE 1030
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.14/rl

Specifications

Dimensions

  • Core Diameter
    3.0000 in | 76.20 mm
  • Length
    50 m
  • Overall Length
    50 m, 55 yd
  • Overall Thickness
    0.1890 in | 4.80 mm
  • Overall Width
    1.8800 in, 48 mm
  • Thickness
    0.1890 in, 4.80 mm
  • Width
    1.8800 in

Details

  • Adhesive Material
    Natural Rubber
  • Backing Material
    Cloth Scrim, Polyethylene
  • Color
    Gray
  • Product Types
    Basic Utility Duct Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)