Motion
7100364212

3M
7100364212

3M VHB Tape Max-160GF, Gray, 1 in x 36 yd, 62 mi
Mi Item #16071717
MFR #7100364212
Price$22.70/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100364212

3M VHB Tape Max-160GF, Gray, 1 in x 36 yd, 62 mi
Mi Item #16071717
MFR #7100364212

Mfr description
7100364212 TAPE MAX-160GF, GRAY, 1 IN X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.70/rl

Specifications

Dimensions

  • Length
    36 yd
  • Overall Thickness
    0.0630 in, 1.60 mm
  • Shelf Life
    24 months
  • Width
    1.0000 in

Details

  • Adhesion Strength
    3.24 MPa
  • Adhesive Material
    Acrylic
  • Application
    Cladding Decorative Metal, Commercial Vehicle Roof Vent Attachment, Commercial Vehicle Trim Attachment, Decorative Appliance Trim Attachment, Decorative Trim Attachment on Truck Cab Exteriors, Exterior Metal Skin Bonding, Exterior Mirror and Fixture Attachment, Exterior Side Panel Bonding, Extruded Plastic Channel Bonding, Impact Resistance, Interior Mirror and Fixture Attachment, Interior Rail Car Construction, Kickplates, LCD Display Frame Attachment, Laptop Bezel Trim Attachment, Large Surface Lamination Assembly, Metal Bonding, Mounting and Trim Attachment, Nameplate Attachment on Commercial Vehicles, Overlap Seam Bonding on Commercial Vehicles, Panel and Trim Bonding, Panel to Frame/Stiffner to Panel Assembly, Panels to Frame, Rail Car Bonding Metal Stiffeners, Rail Car Light Cover Attachment, Roof Panel Bonding on Truck Cabs, Roof bow Bonding on Truck Bodies, Semi-Structural Bonding, Side Panel Bonding on Commercial Trailers, Small Joint Assembly, Steel Fan Bracket Bonding, Stiffener Attachment, Trim Fairing Bonding on Truck Cab Exteriors, Trim and Molding Attachment, Truck Body Nameplate Bonding, Vehicle Signage Frame Attachment, Vibration resistant, Wall and Door Panel Attachment, Washing Machine Touch Panel Bonding, Alternatives to Rivetting or Welding, Aluminum Floor Bonding, Architectural Panel, Bonding Composite Materials, Bonding Door Kick and Seal Plate, Bonding Luggage Compartment Doors, Bonding Panels to Metal Frames, Bonding Window Shade Side Channels, Bonding a Glass Panel to a Tablet or PC, Bonding a lens to a metal sign frame, Bonding a lens to control panel window, Bus Body Side Panel Bonding, Channel Stiffener Bonding on Truck Bodies
  • Backing Material
    Acrylic Foam
  • Color
    Gray
  • Manufacturer Catalog Number
    Max-160GF
  • Manufacturer Stock Number
    7100364212
  • Material
    Acrylic Foam
  • Mounting Type
    Double Sided
  • Number Of Pieces
    9
  • Product Type
    Double Sided Foam Tape
  • Series
    VHB Tape Max Series
  • Shape
    Roll
  • Type
    Acrylic Foam
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)