Motion
7100280742 SECURE CLICK AMMONIA/ METHYLAMINE CARTRIDGE D8004, 60 EA/CA

3M
7100280742 SECURE CLICK AMMONIA/ METHYLAMINE CARTRIDGE D8004, 60 EA/CA

Half & Full Facepiece Cartridge & Filter - 60, Ammonia, Methylamine, Secure Click Connection
Mi Item #16071724
MFR #7100280742 SECURE CLICK AMMONIA/ METHYLAMINE CARTRIDGE D8004, 60 EA/CA
Price$49.63/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100280742 SECURE CLICK AMMONIA/ METHYLAMINE CARTRIDGE D8004, 60 EA/CA

Half & Full Facepiece Cartridge & Filter - 60, Ammonia, Methylamine, Secure Click Connection
Mi Item #16071724
MFR #7100280742 SECURE CLICK AMMONIA/ METHYLAMINE CARTRIDGE D8004, 60 EA/CA

Mfr description
7100280742 SECURE CLICK AMMONIA/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.63/pk

Specifications

Dimensions

  • Package Size
    60

Details

  • Additional Details
    Connection Type: Secure ClickTM | Product Series: D8000 | Package Quantity: 60
  • Application
    Ammonia, Methylamine
  • Branding
    3M
  • Cartridge Type
    Ammonia
  • Connection Type
    Secure Click
  • Enhanced Comfort
    Yes
  • Enhanced Durability
    Yes
  • Filter Material
    Activated Carbon
  • For Use With
    3MTM Secure ClickTM Reusable Respirators FF-800 Series, 3MTM Secure ClickTM Reusable Respirators HF-800 Series
  • Hazard Type
    Ammonia, Methylamine
  • Manufacturer Stock Number
    7100280742
  • NIOSH Approval
    NIOSH
  • Product Line
    Secure Click
  • Product Types
    Cartridge
  • Protection Type
    Ammonia, Methylamine
  • Series
    D8000
  • Series Compatibility
    FF-800, HF-800
  • Specifications Met
    NIOSH Approved
  • Type
    Gas and Vapor Cartridge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)