Specifications
Dimensions
- Package Size60
Details
- Additional DetailsConnection Type: Secure ClickTM | Product Series: D8000 | Package Quantity: 60
- ApplicationMulti Gas
- Branding3M
- Cartridge TypeMulti Gas Cartridge
- Connection TypeSecure Click
- Enhanced ComfortYes
- Enhanced DurabilityYes
- Filter MaterialActivated Carbon
- For Use With3MTM Secure ClickTM Reusable Respirators FF-800 Series, 3MTM Secure ClickTM Reusable Respirators HF-800 Series
- Hazard TypeAmmonia, Certain Organic Vapors, Chlorine Dioxide, Chlorine, Formaldehyde, Hydrogen Chloride, Hydrogen Fluoride, Hydrogen Sulfide, Mercury vapor, Methylamine, Sulfur Dioxide
- Manufacturer Stock Number7100280808
- NIOSH ApprovalNIOSH
- Niosh ClassificationMulti-Gas and Vapor
- Product LineSecure Click
- Product TypesCartridge
- Protection TypeMercury vapor, Multi-gas & Vapor
- SeriesD8000
- Series CompatibilityFF-800, HF-800
- Specifications MetNIOSH Approved
- TypeMulti Gas Cartridge
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)