Motion
33458

3M
33458

3M Cubitron 3 Cut-Off Wheel 33458, 75 mm x 1 mm
MI ITEM #16071845
MFR #33458
Your Price$79.66/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33458

3M Cubitron 3 Cut-Off Wheel 33458, 75 mm x 1 mm
MI ITEM #16071845
MFR #33458

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$79.66/pk(List $91.62)

Overview

Mfr description
7100333672 3 CUT-OFF WHEEL 33458

Specifications

  • Manufacturer Upc Number
    04064035174255
  • Application
    Grinding | Metal Slicing
  • Bond Type
    Resin
  • Wheel Diameter
    75 mm
  • Wheel Thickness
    1 mm
  • Product Types
    Cut-Off Wheel
  • Machine Compatibility
    Right Angle Grinders
  • Abrasive Material
    Precision Shaped Ceramic
  • Attachment Type
    Center Hole
  • Center Hole Diameter
    0.3750 in | 9.53 mm
  • Color
    Black
  • Overall Diameter
    3.0000 in
  • Overall Thickness
    1 mm
  • Package Quantity
    6
  • Mineral Type
    Precision Shaped Ceramic
  • Material
    Precision Shaped Ceramic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text