1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DICHTOMATIK
49106132
0.8661 in Shaft Range, Nitrile Material
MI ITEM #
16467373
MFR #
49106132
Your Price
$1.72
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
V-Rings
DICHTOMATIK 49106132
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DICHTOMATIK
49106132
0.8661 in Shaft Range, Nitrile Material
MI ITEM #
16467373
MFR #
49106132
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1.72
/each
(List
$2.36
)
Qty
Add to Cart
Overview
Mfr description
49106132 VS 25 60 NBR N604W
Specifications
Shaft Or Inside Diameter Range
0.8661 in
Lip Material
Nitrile
Design Type
VS
Weight
0 lbs
Overall Width
10.50 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought