1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DICHTOMATIK
49480845
55 mm Shaft Dia., 85 mm OD
MI ITEM #
16476241
MFR #
49480845
Price
$8.88
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
DICHTOMATIK 49480845
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DICHTOMATIK
49480845
55 mm Shaft Dia., 85 mm OD
MI ITEM #
16476241
MFR #
49480845
Mfr description
49480845 WAS 550X 850X 120 NB7033
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$8
.88
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
85 mm
Shaft Diameter
55 mm
Weight
49.97 g
Details
Color
Black
Material
70 NBR NB703303
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items