1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DICHTOMATIK
49106096
1.7717 in Shaft Range, Viton Material
Mi Item #
16477651
MFR #
49106096
Price
$10.88
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
V-Rings
DICHTOMATIK 49106096
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DICHTOMATIK
49106096
1.7717 in Shaft Range, Viton Material
Mi Item #
16477651
MFR #
49106096
Mfr description
49106096 VA 50 60 FKM V601W
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$10
.88
/each
Add to Cart
Specifications
Dimensions
Overall Width
9 mm
Shaft Or Inside Diameter Range
1.7717 in
Weight
0.02 lbs
Details
Design Type
VA
Lip Material
Viton
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items