Motion
75182587

DICHTOMATIK
75182587

O-ring & Gasket Cord Stock - 0.5000 in, 12.70 mm Cross Section Dia., VMQ, 50 Shore A
Mi Item #16483987
MFR #75182587
Price$93.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75182587

O-ring & Gasket Cord Stock - 0.5000 in, 12.70 mm Cross Section Dia., VMQ, 50 Shore A
Mi Item #16483987
MFR #75182587

Mfr description
75182587 RS 1270 50 VMQ S502Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.10/each

Specifications

Details

  • Additional Details
    Packaging: 1 M, REACH: -, ROHS: Please contact FST sales representative for ROHS compliance confirmation
  • Cross Section
    0.5000 in, 12.70 mm
  • Cross Section Shape
    Round
  • Durometer
    50
  • Hardness
    50 Shore A
  • Material
    VMQ
  • Method Sold
    By the Meter
  • Product Type
    O-Ring & Gasket Cord Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)