Motion
75182171

DICHTOMATIK
75182171

O-ring & Gasket Cord Stock - 0.4370 in, 11.10 mm Cross Section Dia., FEPM, 75 Shore A
Mi Item #16484143
MFR #75182171
Price$120.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75182171

O-ring & Gasket Cord Stock - 0.4370 in, 11.10 mm Cross Section Dia., FEPM, 75 Shore A
Mi Item #16484143
MFR #75182171

Mfr description
75182171 RS 1110 75 FEPM A752Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.32/each

Specifications

Details

  • Additional Details
    Legacy item no: CRD 437 AC75, 2AC 4379980, Packaging: 1 M
  • Cross Section
    0.4370 in, 11.10 mm
  • Cross Section Shape
    Round
  • Durometer
    75
  • Hardness
    75 Shore A
  • Material
    FEPM
  • Method Sold
    By the Meter
  • Product Type
    O-Ring & Gasket Cord Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)