Motion
RPNA 15/28

SKF
RPNA 15/28

Alignment Needle Roller Bearing - 15 mm Bore, 28 mm OD, 12 mm Width
MI ITEM #16597435
MFR #RPNA 15/28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RPNA 15/28

Alignment Needle Roller Bearing - 15 mm Bore, 28 mm OD, 12 mm Width
MI ITEM #16597435
MFR #RPNA 15/28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    12 mm
  • Weight
    0.071 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Dynamic Load Capacity
    1657 lbf
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    28000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1657 lbf
  • Radial Static Load Capacity
    2057 lbf
  • Static Load Capacity
    2057 lbf

Overview

Mfr description
RPNA 15/28 NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought