Motion
FLK-BK120-107

FLUKE ELECTRONICS
FLK-BK120-107

Multimeter - Digital Display, 125 V ac Max, 4 A AC current
Mi Item #17373392
MFR #FLK-BK120-107
Price$439.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLUKE ELECTRONICS
FLK-BK120-107

Multimeter - Digital Display, 125 V ac Max, 4 A AC current
Mi Item #17373392
MFR #FLK-BK120-107

Mfr description
FLK-BK120-107 FLUKE 107 DMM AND BK120 BR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$439.20/each

Specifications

Dimensions

  • Dimensions
    6.0 x 10.1 x 21.5 cm
  • Weight
    200 g

Details

  • Battery Type
    2 AAA batteries
  • Display Type
    Digital
  • Max Ac Current Measurement
    4 A
  • Maximum AC Voltage Measurement
    125 V ac
  • Operating Temperature
    0 to 40 °C
  • Power Source
    Battery
  • Series
    BK120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)