Motion
5587548
Electrical Circuit Tester - Electrical Tester, CAT III 150 V
Mi Item #17373393
MFR #5587548
Price$480.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical Circuit Tester - Electrical Tester, CAT III 150 V
Mi Item #17373393
MFR #5587548

Mfr description
FLK-BK120-T5-600 FLUKE T5-600 TESTER AND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$480.61/each

Specifications

Dimensions

  • Weight
    1.3 kg

Details

  • Battery Type
    AA
  • Circuit Tester Type
    Electrical Tester
  • Max Voltage Measurement
    600 V
  • Safety Category
    CAT III 150 V
  • Safety Rating
    CAT III 150 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)