Motion
0168045
0168045 Industrial MP R&O 22: 55 gal (US)
Mi Item #17983070
MFR #0168045
Price$2,615.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0168045 Industrial MP R&O 22: 55 gal (US)
Mi Item #17983070
MFR #0168045

Mfr description
0168045 INDUSTRIAL MP R&O 22: 55 GAL
  • Excellent film strength
  • low and high temperature performance
  • multi-metal compatible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,615.14/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Container Size/Type
    Drum
  • ISO Grade
    22
  • Overall Height
    35 in
  • Overall Width
    23 in
  • Weight
    395.09

Details

  • Application
    All types of enclosed gears, heavy or light-loaded plain and roller bearings, open gear systems, turbines, circulating systems
  • Base Type
    PAO
  • Container Type
    Drum
  • Country of Origin
    US
  • ECCN
    EAR99
  • Flash Point
    410 °F
  • Food Grade
    Not Food Grade
  • Harmonization Code
    3902.90.0050
  • Manufacturer Catalog Number
    0168045
  • Pour Point
    -16 °F
  • Product Type
    Gear Oil
  • Viscosity Index
    98
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)