Motion
0611095
0611095 Industrial MP R&O 15: 275
MI ITEM #17983081
MFR #0611095
List Price$32.70/gl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0611095 Industrial MP R&O 15: 275
MI ITEM #17983081
MFR #0611095

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.70/gl for your price

Overview

Mfr description
0611095 INDUSTRIAL MP R&O 15: 275 RUST
  • Excellent film strength
  • low and high temperature performance
  • multi-metal compatible

Specifications

  • ISO Grade
    15
  • Application
    All types of enclosed gears, heavy or light-loaded plain and roller bearings, open gear systems, turbines, circulating systems
  • Base Type
    PAO
  • Food Grade
    Not Food Grade
  • Container Size
    275 gal (US)
  • Container Type
    Tote
  • Overall Height
    46 in
  • Overall Width
    39 in
  • Container Size/Type
    Tote
  • Pour Point
    -16 °F
  • Manufacturer Catalog Number
    0611095
  • Country of Origin
    US
  • Harmonization Code
    3902.90.0050
  • ECCN
    EAR99
  • Weight
    1963.5
  • Flash Point
    375 °F
  • Viscosity Index
    98
  • Overall Length
    48 in
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought