Motion
0176026
0176026 Industrial MP R&O 46: 5 gal (US)
MI ITEM #17983082
MFR #0176026
List Price$296.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0176026 Industrial MP R&O 46: 5 gal (US)
MI ITEM #17983082
MFR #0176026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$296.44/each for your price

Overview

Mfr description
0176026 INDUSTRIAL MP R&O 46 PAIL 5 GAL
  • Excellent film strength
  • low and high temperature performance
  • multi-metal compatible

Specifications

  • ISO Grade
    46
  • Application
    All types of enclosed gears, heavy or light-loaded plain and roller bearings, open gear systems, turbines, circulating systems
  • Base Type
    PAO
  • Food Grade
    Not Food Grade
  • Container Size
    5 gal (US)
  • Container Type
    Pail
  • Overall Height
    15.5 in
  • Overall Width
    12 in
  • Container Size/Type
    Pail
  • Pour Point
    -15 °F
  • Manufacturer Catalog Number
    0176026
  • Country of Origin
    US
  • Harmonization Code
    3902.90.0050
  • ECCN
    EAR99
  • Weight
    36.24
  • Flash Point
    460 °F
  • Viscosity Index
    98
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought