Motion
5158095
5158095 Synthetic FG Gear Oil 460 Tote 275 gal (US)
Mi Item #17983085
MFR #5158095
Price$104.66/gl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5158095 Synthetic FG Gear Oil 460 Tote 275 gal (US)
Mi Item #17983085
MFR #5158095

Mfr description
5158095 SYNTHETIC FG GEAR OIL 460 TOTE
  • Excellent Thermal and oxidative stability
  • excellent anti-wear EP properties
  • excellent rust protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.66/gl

Specifications

Dimensions

  • Container Size
    275 gal (US)
  • ISO Grade
    460
  • Overall Height
    46 in
  • Overall Length
    48 in
  • Overall Width
    39 in
  • Weight
    1971.75 lbs

Details

  • Application
    Food machinery gearboxes, food machinery worm gears, food machinery spur gears, valve systems
  • Base Type
    White Mineral Oil
  • Certification
    NSF Certification for H-I, Kosher Certified
  • Container Type
    Tote
  • Flash Point
    510 °F
  • Food Grade
    Yes
  • Harmonization Code
    3902.90.0050
  • Manufacturer Lead Time
    5
  • Oil Type
    White Mineral Oil
  • Pour Point
    -40
  • Product Type
    Gear Oil
  • Viscosity Index
    158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)