Motion
5163095
5163095 Synthetic FG Hydraulic 68 Tote 275 gal (US)
Mi Item #17983087
MFR #5163095
Price$74.87/gl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5163095 Synthetic FG Hydraulic 68 Tote 275 gal (US)
Mi Item #17983087
MFR #5163095

Mfr description
5163095 SYNTHETIC FG HYDRAULIC 68 TOTE
  • Excellent anti-wear properties
  • excellent rust protection
  • excellent demulsibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.87/gl

Specifications

Dimensions

  • Container Size
    275 gal (US)
  • ISO Grade
    68
  • Overall Height
    46 in
  • Overall Length
    48 in
  • Overall Width
    39 in
  • Weight
    1944.25 lbs

Details

  • Application
    Low and High pressure hydraulic systems, Circulating systems, and Air-line lubrication
  • Base Type
    White Mineral Oil
  • Certification
    NSF Certification for H-I, Kosher Certified
  • Container Type
    Tote
  • Flash Point
    503 °F
  • Food Grade
    Yes
  • Harmonization Code
    3902.90.0050
  • Manufacturer Lead Time
    5
  • Oil Type
    White Mineral Oil
  • Pour Point
    -45
  • Product Type
    Gear Oil
  • Viscosity Index
    139
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)