Motion
5195095
5195095 FG Hydraulic AW 100 Tote 275 gal (US)
MI ITEM #17983088
MFR #5195095
List Price$66.16/gl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5195095 FG Hydraulic AW 100 Tote 275 gal (US)
MI ITEM #17983088
MFR #5195095

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.16/gl for your price

Overview

Mfr description
5195095 FG HYDRAULIC AW 100 TOTE 275 GAL
  • Excellent anti-wear properties
  • excellent rust protection
  • excellent demulsibility
  • excellent oxidation and thermal stability

Specifications

  • ISO Grade
    100
  • Application
    Low and High pressure hydraulic systems, Circulating systems, and Air-line lubrication
  • Base Type
    White Mineral Oil
  • Food Grade
    Yes
  • Container Size
    275 gal (US)
  • Container Type
    Tote
  • Overall Height
    46 in
  • Overall Width
    39 in
  • Pour Point
    +10
  • Certification
    NSF Certification for H-I, Kosher Certified
  • Manufacturer Lead Time
    5
  • Harmonization Code
    3902.90.0050
  • Weight
    2002 lbs
  • Oil Type
    White Mineral Oil
  • Flash Point
    485 °F
  • Viscosity Index
    106
  • Overall Length
    48 in
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought