Motion
5190095
5190095 FG Gear Oil 460 Tote 275 gal (US)
MI ITEM #17983089
MFR #5190095
Price$70.58/gl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5190095 FG Gear Oil 460 Tote 275 gal (US)
MI ITEM #17983089
MFR #5190095

Mfr description
5190095 FG GEAR OIL 460 TOTE 275 GAL
  • Excellent Thermal and oxidative stability
  • excellent anti-wear EP properties
  • excellent rust protection
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.58/gl

Specifications

Dimensions

  • Container Size
    275 gal (US)
  • ISO Grade
    460
  • Overall Height
    46 in
  • Overall Length
    48 in
  • Overall Width
    39 in
  • Weight
    2015.75 lbs

Details

  • Application
    Food machinery gearboxes, food machinery worm gears, food machinery spur gears, valve systems
  • Base Type
    White Mineral Oil
  • Certification
    NSF Certification for H-I, Kosher Certified
  • Container Type
    Tote
  • Flash Point
    540 °F
  • Food Grade
    Yes
  • Harmonization Code
    3902.90.0050
  • Manufacturer Lead Time
    5
  • Oil Type
    White Mineral Oil
  • Pour Point
    +16
  • Product Type
    Gear Oil
  • Viscosity Index
    145

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)