Motion
5374045
5374045 FG White Mineral Oil ISO 68 Drum 55 gal (US)
Mi Item #17983091
MFR #5374045
Price$3,588.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5374045 FG White Mineral Oil ISO 68 Drum 55 gal (US)
Mi Item #17983091
MFR #5374045

Mfr description
5374045 FG WHITE MINERAL OIL ISO 68 DRUM
  • NSF certified
  • OU Kosher certified
  • Does not contain any GMOs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,588.91/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    68
  • Overall Height
    35 in
  • Overall Width
    23 in
  • Weight
    395.45 lbs

Details

  • Application
    Low pressure hydraulic systems, coatings for egg, fruit and vegetable trays, release agents for bakery equipment, pans and dough dividers, lubricants for knives, hooks and chains, rust preventative for all process machinery used in the food industry, cosmetics, lotions, body oils and ointments
  • Base Type
    White Mineral Oil
  • Certification
    NSF Certification for H-I, Kosher Certified
  • Container Type
    Drum
  • Flash Point
    508 °F
  • Food Grade
    Yes
  • Harmonization Code
    3902.90.0050
  • Manufacturer Lead Time
    5
  • Oil Type
    White Mineral Oil
  • Pour Point
    10/-12
  • Product Type
    Gear Oil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)