Motion
0255045
0255045 Synthetic FG SF Elite K3 Drum 55 gal (US)
Mi Item #17983092
MFR #0255045
Price$5,259.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0255045 Synthetic FG SF Elite K3 Drum 55 gal (US)
Mi Item #17983092
MFR #0255045

Mfr description
0255045 SYNTHETIC FG SF ELITE K3 DRUM 55
  • NSF certified
  • OU certified
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,259.25/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Overall Height
    35 in
  • Overall Width
    23 in
  • Weight
    374.28 lbs

Details

  • Application
    Specialty
  • Base Type
    White Mineral Oil
  • Certification
    NSF Certification for H-I, Kosher Certified
  • Container Type
    Drum
  • Flash Point
    225 °F
  • Food Grade
    Yes
  • Harmonization Code
    3902.90.0050
  • Manufacturer Lead Time
    5
  • Oil Type
    White Mineral Oil
  • Pour Point
    -72
  • Product Type
    Gear Oil
  • Viscosity Index
    270
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)