Motion
5108095
5108095
MI ITEM #17983093
MFR #5108095
List Price$102.52/gl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5108095
MI ITEM #17983093
MFR #5108095

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.52/gl for your price

Overview

Mfr description
5108095 4460 SYNTHETIC GEAR OIL TOTE 275
  • Excellent film strength
  • Outstanding low and high temperature performance
  • Multi-metal compatible
  • Reduced energy consumption
  • Very low to no sludge and varnish tendencies
  • Extended drain intervals compared to conventional fluids

Specifications

  • Base Type
    PAO
  • Food Grade
    No
  • Container Type
    Tote
  • Overall Height
    46 in
  • Overall Width
    39 in
  • Manufacturer Catalog Number
    5108095
  • Country of Origin
    US
  • Harmonization Code
    3902.90.0050
  • Oil Type
    PAO
  • Viscosity Index
    153
  • Overall Length
    48 in
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought