Motion
16-361/S
Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 6, Seamless Knit
Mi Item #18494560
MFR #16-361/S
Price$231.49/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 6, Seamless Knit
Mi Item #18494560
MFR #16-361/S

Mfr description
16-361/S NITRILE, 21G,A6, TOUCHSCREEN, S
  • Seamless Construction;Touchscreen Compatible;Reinforcement between the Thumb and foreFinger;Silicone free;Latex free;Oeko-Tex certified;Knit wrist;Pair bagged retail ready
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.49/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 6
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Applications
    Construction, Glass manufacturing, Handling and assembly of small to medium parts, Handling slightly oily materials, Mechanical equipment maintenance and repair, Metal stamping
  • Coated Area
    Palm and Fingers
  • Coating
    Foam Nitrile
  • Coating Coverage
    Palm and Fingers
  • Coating Material
    Foam Nitrile
  • Coating Outer Shell Coverage
    Fingers
  • Coating Outer Shell Material
    Foam Nitrile
  • Coating Style
    Foam Nitrile
  • Color
    Blue
  • Construction Description
    21 Gauge Seamless Knit PolyKor Blended Glove with Foam Nitrile Coated Grip on Palm & Fingers
  • Country of Origin
    China
  • Cuff Type
    Knit Wrist
  • Description
    Ultra-lightweight 21-gauge seamless knit gloves deliver outstanding dexterity and tactile sensitivity. Comfortable to wear with solid ANSI A6 cut and level 4 abrasion resistance ratings. Ideal for handling and assembly of small to medium parts and slightly oily materials, metal stamping, glass manufacturing, mechanical equipment maintenance and repair, construction and more.
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    F
  • EN388
    4X41F
  • Features
    Knit wrist, Latex free, Oeko-Tex certified, Pair bagged retail ready, Reinforcement between the Thumb and foreFinger, Seamless Construction, Silicone free, Touchscreen Compatible
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam Nitrile
  • Hand
    Both Hands
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Knit Gauge
    21 ga
  • Latex Free
    Yes
  • Liner/Shell Material
    PolyKor Blended
  • Manufacturer Catalog Number
    16-361/S
  • Material
    PolyKor Blended
  • Material Type
    PolyKor Blended
  • Other Standards Met
    EN 388, Global Recycling Standard, Oeko-Tex
  • Product Line
    G-Tek ParadoxTM
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    144
  • Series
    G-Tek ParadoxTM
  • Silicone Content
    No
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Thumb Type
    Reinforced Thumb Crotch
  • Toxicity Type
    Silicone and latex free
  • Type
    Seamless Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)