Specifications
Dimensions
- Glove SizeXXS or Size 5
- Men'S SizeXXS
- Size2
Details
- Ansi Isea Abrasion Resistance LevelLevel 4
- Ansi Isea Cut Resistance LevelLevel 6
- Ansi Isea Puncture Resistance LevelLevel 2
- Ansi Isea Tear Resistance LevelLevel 4
- ApplicationsConstruction, Glass manufacturing, Handling and assembly of small to medium parts, Handling slightly oily materials, Mechanical equipment maintenance and repair, Metal stamping
- Coated AreaPalm and Fingers
- CoatingFoam Nitrile
- Coating CoveragePalm and Fingers
- Coating MaterialFoam Nitrile
- Coating Outer Shell CoverageFingers
- Coating Outer Shell MaterialFoam Nitrile
- Coating StyleFoam Nitrile
- ColorBlue
- Construction DescriptionSeamless Knit with foam nitrile coated grip on Palm & Fingers
- Country of OriginChina
- Cuff TypeKnit Wrist
- DescriptionUltra-lightweight 21-gauge seamless knit gloves deliver outstanding dexterity and tactile sensitivity. Comfortable to wear with solid ANSI A6 cut and level 4 abrasion resistance ratings.
- Description KeywordSeamless Knit
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance LevelF
- En 388 Puncture Resistance Level1
- En 388 Tear Resistance Level4
- En Iso Cut ResistanceF
- EN3884X41F
- FeaturesKnit wrist, Latex free, Pair bagged retail ready, Reinforced Thumb crotch, Seamless Knit, Silicone free, Touchscreen Compatible
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternFoam
- Grip TypeFoam
- Group & ClassA6
- HandPair
- Hand TypePair
- Includes1 Pair
- Knit Gauge21 ga
- Latex FreeYes
- Liner/Shell MaterialPolyKor Blended
- Manufacturer Catalog Number16-361/XXS
- MaterialPolyKor Blended
- Material TypePolyKor Blended
- Other Standards MetEN 388, Global Recycling Standard, Oeko-Tex
- Product LineG-Tek
- Product TypesSeamless Knit
- Protection TypeCut Resistant
- Quantity2
- SeriesParadox
- Silicone ContentNo
- Standards MetANSI/ISEA 105, EN 388
- Thumb TypeReinforced Thumb Crotch
- Toxicity TypeLatex Free
- TypeSeamless Knit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)