Specifications
Dimensions
- Glove SizeL or Size 9
- Men'S SizeL
Details
- DescriptionSeamless Knit PolyKor Blended Glove with Foam Nitrile Coated Grip on Palm & Fingers - 21 Gauge - Touchscreen
- Manufacturer Catalog Number16-371/L
- Product TypesSafety Gloves
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)