Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
Details
- Ansi Isea Abrasion Resistance LevelLevel 3
- Ansi Isea Cut Resistance LevelLevel 7
- Ansi Isea Puncture Resistance LevelLevel 3
- ApplicationsAerospace and defense, Construction, Glass manufacturing, Handling and assembly of medium to large parts, Mechanical equipment maintenance and repair, Metal stamping, Slightly oily materials
- Coated AreaPalm and Fingers
- CoatingFoam Nitrile
- Coating CoveragePalm and Fingertips
- Coating MaterialFoam Nitrile
- Coating Outer Shell CoverageFingertips
- Coating Outer Shell MaterialPolyKor Shell with Foam Nitrile Coating
- Coating StyleFoam Nitrile
- ColorBlack, Red
- Construction Description21 Gauge Seamless Knit with foam nitrile Palm and Finger coating
- Country of OriginChina
- Cuff TypeKnit Wrist
- DescriptionUltra-lightweight 21-gauge seamless knit PolyKor blended glove with foam nitrile coated grip on palm and fingers
- Description KeywordSeamless Knit
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance LevelX
- En 388 Puncture Resistance Level2
- En 388 Tear Resistance Level4
- En Iso Cut ResistanceF
- EN388EN388 4X42F
- FeaturesKnit Wrist, Latex Free, Oeko-Tex Certified, Recycled Yarn Technology, Reinforced Thumb Crotch, Seamless Knit, Silicone Free, Touchscreen Compatible
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternFoam
- Grip TypeFoam Nitrile
- Group & ClassA7
- HandPair
- Hand TypePair
- Includes1 Pair
- Knit Gauge21 ga
- Latex FreeYes
- Liner/Shell MaterialPolyKor Blend
- Manufacturer Catalog Number16-371/S
- MaterialPolyKor Blend
- Material TypePolyKor Blend
- Other Standards MetGlobal Recycling Standard, Oeko-Tex Association Certified
- Product LineG-Tek ParadoxTM
- Product TypesSeamless Knit
- Protection TypeCut Resistant
- Quantity1
- SeriesG-Tek ParadoxTM
- Silicone ContentNo
- Standards MetANSI/ISEA 105, EN 388
- Thumb TypeReinforced Thumb Crotch
- Toxicity TypeLatex Free
- TypeSeamless Knit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)