Motion
16-871/XXXL
Cut Resistant Glove - Size XXXL or Size 12, ANSI Cut Level Level 7, Seamless Knit
Mi Item #18494590
MFR #16-871/XXXL
Price$230.89/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size XXXL or Size 12, ANSI Cut Level Level 7, Seamless Knit
Mi Item #18494590
MFR #16-871/XXXL

Mfr description
16-871/XXXL POSI GRIP MAX,21G,A7,TOUCHSC
  • Seamless Knit;Touchscreen Compatible;Latex Free;Reinforced Thumb Crotch;Breathable;Oeko-Tex Certified
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.89/pr

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Men'S Size
    3XL
  • Size
    3

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 7
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Handling small parts, Oily conditions
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingers
  • Coating
    PosiGrip MAXTM
  • Coating Coverage
    Palm and Fingers
  • Coating Material
    Bi-Polymer
  • Coating Outer Shell Coverage
    Fingers
  • Coating Outer Shell Material
    PolyKor Blended Shell with Bi-polymer Coating
  • Coating Style
    PosiGrip MAXTM
  • Color
    Black, Red
  • Construction Description
    21 Gauge Seamless Knit
  • Country of Origin
    China
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit PolyKor Blended Glove with PosiGrip MAXTM Coating on Palm & Fingers - 21 Gauge - Touchscreen
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    F
  • EN388
    EN388 4X42F
  • Features
    Breathable, Latex Free, Oeko-Tex Certified, Reinforced Thumb Crotch, Seamless Knit, Touchscreen Compatible
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    PosiGrip MAXTM
  • Grip Type
    PosiGrip MAXTM
  • Group & Class
    A7
  • Hand
    Both Hands
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Knit Gauge
    21 ga
  • Latex Free
    Yes
  • Liner/Shell Material
    PolyKor Blended
  • Manufacturer Catalog Number
    16-871/XXXL
  • Material
    PolyKor Blended
  • Material Type
    PolyKor Blended
  • Other Standards Met
    EN 388, Oeko-Tex
  • Product Line
    G-Tek ParadoxTM
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    1
  • Series
    G-Tek ParadoxTM
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Thumb Type
    Reinforced Thumb Crotch
  • Toxicity Type
    Latex Free
  • Type
    Seamless Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)