Motion
F83274A0
ProVault Jobsite Tool Box - Heavy Duty Steel, Yes, Reinforced Recessed Side Handles, 31 in Height, 24 in Depth, 50 in Width
Mi Item #18689849
MFR #F83274A0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProVault Jobsite Tool Box - Heavy Duty Steel, Yes, Reinforced Recessed Side Handles, 31 in Height, 24 in Depth, 50 in Width
Mi Item #18689849
MFR #F83274A0

Mfr description
F83274A0 PROVAULT JOBSITE BOX
  • Organize worksites and storage facilities with 18 cu. ft of enclosed storage
  • Perfect for stationary or mobile work environments
  • Keep valuable items clean and secure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    24 in
  • Height
    31 in
  • Width
    50 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat Paint
  • Handle Style
    Reinforced Recessed Side Handles
  • Load Capacity
    1000 lbs
  • Lockable
    Yes
  • Material
    Heavy Duty Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)