Motion
1121772

SICK INC
1121772

Transducer - MAX Series, Input DC, Elec. Conn. Male Connector, M12 type L (24x24 mm), 4-Pin
Mi Item #18692311
MFR #1121772
Price$1,598.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1121772

Transducer - MAX Series, Input DC, Elec. Conn. Male Connector, M12 type L (24x24 mm), 4-Pin
Mi Item #18692311
MFR #1121772

Mfr description
1121772 MAX30N-92A10GA1000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,598.22/each

Specifications

Dimensions

  • Pressure Port Size
    M12

Details

  • Electrical Connection
    Male Connector, M12 type L (24x24 mm), 4-Pin
  • Power Supply Type
    DC
  • Series
    MAX
  • Standards Met
    CE, RCM, UKCA
  • Transducer Type
    Linear Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)