Motion
1135020

SICK INC
1135020

Transducer - MAX Series, 400 bar, Input DC, Elec. Conn. M12 Connector, 4-Pin, -40 to 221 °F
Mi Item #18692488
MFR #1135020
Price$1,976.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1135020

Transducer - MAX Series, 400 bar, Input DC, Elec. Conn. M12 Connector, 4-Pin, -40 to 221 °F
Mi Item #18692488
MFR #1135020

Mfr description
1135020 MAX48A-32V10HE2000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,976.07/each

Specifications

Dimensions

  • Pressure Port Size
    M12

Details

  • Electrical Connection
    M12 Connector, 4-Pin
  • Material
    Stainless Steel
  • Power Supply Type
    DC
  • Pressure Range
    400 bar
  • Series
    MAX
  • Standards Met
    CE, RoHS, UKCA
  • Temperature Range
    -40 to 221 °F
  • Transducer Type
    Linear Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)