Motion
1139658

SICK INC
1139658

Transducer - MAX Series, 0 to 400 bar, Input DC, Elec. Conn. M12 Connector, 4-Pin, -40 to 105 °C
Mi Item #18692566
MFR #1139658
Price$1,552.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1139658

Transducer - MAX Series, 0 to 400 bar, Input DC, Elec. Conn. M12 Connector, 4-Pin, -40 to 105 °C
Mi Item #18692566
MFR #1139658

Mfr description
1139658 MAX48N-32V10AE0900
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,552.62/each

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    0.2183 lbs

Details

  • Electrical Connection
    M12 Connector, 4-Pin
  • Material
    Stainless Steel
  • Power Supply Type
    DC
  • Pressure Range
    0 to 400 bar
  • Series
    MAX
  • Standards Met
    CE, RCM, RoHS, UKCA
  • Temperature Range
    -40 to 105 °C
  • Transducer Type
    Linear Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)